100W 1-Light Medium E-26 Incandescent Wall Sconce in Rustic Bronze
Vintage 100W 1-Light Medium E-26 Incandescent Wall Sconce in Rustic Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Lawful for sale in California
- UL Application: Wall - Up or Down
- Replaceable Light Source: Yes
Specifications
- ADA Compliant:
- No
- Application:
- Wall
- Collection:
- Vintage
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Rustic Bronze
- Depth:
- 4-3/4 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 9 in
- Installation Type:
- Wall Mount
- Light Bulb Shape Code:
- ST19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Metal
- Number of Lights:
- 1
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Watts:
- 40 W
- Width:
- 4-7/8 in