Nuvo Lighting
Vintage 8-1/4 in. 100W 1-Light Caged Mini Pendant Light in Rustic Bronze
Part #N605511 | Item #4713406 | Manufacturer Part #60/5511
Product Details
- Lawful for sale in California
- UL application: ceiling
- 1 Year Limited Warranty
- Dimmable: Lamp Dependent
- Replaceable Light Source: Yes
- UL Application: Ceiling
Specifications
Application: Ceiling
Bulb Type: Incandescent
Collection: Vintage
Color Finish: Rustic Bronze
Color Finish Category: Bronze Tones
Cord Length: 12 ft
Diameter: 7-3/4 in
ETL Listed: No
Energy Star Compliant: No
Glass Type: Clear
Height: 8-1/4 in
Installation Type: Ceiling Mount
Length: 8-1/4 in
Light Bulb Shape Code: ST19
Lighting Style: Transitional
Material: [Glass, Metal]
Number Of Lights: 1
Product Type: Pendant
Type: N605511
UL Listed: No
Volts: 120V
Watts: 40
Width: 7-3/4 in