Wingate 100W 1-Light Medium E-26 Incandescent Outdoor Post Lamp in Textured Black

Part #N605625  |  Item #5172468  |  Manufacturer Part #60/5625

Color/Finish:
Textured Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • 1 Year Limited Warranty
  • Dimmable: Lamp Dependent
  • Safety Listing: cULus - Wet
  • Replaceable Light Source: Yes

Specifications

Bulb Type: Incandescent

Collection: Wingate

Color Finish: Textured Black

Color Finish Category: Blacks

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Glass Type: Clear Seeded

Height: 23 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: [Ambient Lighting, Up Lighting]

Material: [Glass, Metal]

Number Of Lights: 1

Product Type: Post Lamp

UL Listed: Suitable for Wet Locations

Volts: 120V

Watts: 100

Width: 9-7/8 in