Nuvo Lighting Wingate 15-1/2 in. Candelabra E-12 Base Wall Sconce in Textured Black

N605623

Color Finish

(Pricing is for Textured Black)

$222.0

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Replaceable light source
  • UL application: wall

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Wingate
Color Finish
Textured Black
Color Finish Category
Blacks
Depth
15-1/2 in
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear Seeded
Height
30-7/8 in
Installation Type
Wall Mount
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
B10
Lighting Style
Traditional
Material
Glass
Number Of Lights
3
UL Listed
No
Volts
120V
Watts
60
Width
11-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday