18 gpm. Manor Softener with Cartridge

Part #NDPMB  |  Item #4100317  |  Manufacturer Part #DPMB

Call for Pricing EACH

Flow Rate:

15-18 gpm

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
  • Built-in by-pass and off settings eliminate the need for a by-pass loop

Lead Law Compliant

Documents

Specifications

Capacity: 50,000 gal

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 15-18 gpm

Height: 26 in

Lead Law Compliant: Yes

Length: 26 in

Material: Plastic

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 42

Width: 8 in