35,000 gal Chelation Water Softener Cartridge

You last purchased this on
 
Nuvoh20

35,000 gal Chelation Water Softener Cartridge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Nuvoh20

35,000 gal Chelation Water Softener Cartridge

  • Fast #
  • Part #NHHP2516
  • Item #4099778
  • Manufacturer Part #HHP-2516
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere
  • Removes existing hard water scale and prevents scale build-up
  • Requires Certification
  • Lead Law Compliant


Specifications

Capacity:
35,000 gal
Diameter:
2 in
Flow Rate:
12-15 gpm
Height:
20 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
20 in
Material:
Plastic
NSF:
NSF 169
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Width:
2 in