Nuvoh20 Chelation Water Softener Cartridge
NHHP2516
Flow Rate
SPECIFICATIONS
- Capacity
- 35,000 gal
- Diameter
- 2 in
- Flow Rate
- 12-15 gpm
- Height
- 20 in
- Lead Law Compliant
- Yes
- Length
- 20 in
- Material
- Plastic
- Maximum Pressure
- 100 psi
- NSF Certified
- Yes
- NSF Specifications
- NSF 169
- Width
- 2 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday