Studio 15 gpm Studio High Performance Cartridge

Part #NSHP2516  |  Item #4099780  |  Manufacturer Part #SHP-2516

Call for Pricing EACH

Flow Rate:

12-15 gpm
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Removes existing hard water scale and prevents scale build-up
  • System does not use salt or electricity and does not waste water
  • Compact design allows the system to install almost anywhere

Lead Law Compliant

Documents

Specifications

Capacity: 20,000 gal

Collection: Studio

Diameter: 2 in

Flow Rate: 12-15 gpm

Height: 10 in

Lead Law Compliant: Yes

Length: 10 in

Material: Plastic

Maximum Pressure: 100 psi

NSF Certified: Yes

NSF Specifications: NSF 169

Type: NSHP2516

Width: 2 in