3/8 in. 1599.96 lb. Steel Universal Restraint Clip

You last purchased this on
 
nVent CADDY

3/8 in. 1599.96 lb. Steel Universal Restraint Clip

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. 1599.96 lb. Steel Universal Restraint Clip

  • Fast #
  • Part #ECSBURC38
  • Item #4290035
  • Manufacturer Part #CSBURC38
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Attaches cable brace to structure
  • Requires Certification

Specifications

Application:
Residential
Coating:
Electrogalvanized
FM Approved:
No
Fits Pipe Size:
3/8 in
Material:
Steel
Rod Size (in):
3/8 in
Size:
#12, #18
Thickness:
4/25 in
UL Listed:
Yes
Work Load Limit:
1599.96 lb