nVent CADDY 1-1/2 in. Copper Adjustable Long Drop Clevis Hanger

E4020150CP

Manufacturer Part #: 4020150CP

Fits Pipe Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with U.S. Federal Specification WW-H-171 (Type 12), Manufacturers Standardization Society (MSS) SP-58 (Type 1)

SPECIFICATIONS

Coating
Copper
Fits Pipe Size
1-1/2 in
MSS Specifications
MSS SP-58, MSS SP-69
Pipe Tubing Size
1-1/2 in
Work Load Limit
215

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday