nVent CADDY

1 1/2 in. Copper Tube Mount Clamp

Part #ECD3B37CP  |  Manufacturer Part #CD3B37CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers

Specifications

Coating: Copper Electro Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1-1/2 in

Material: Steel

Work Load Limit: 350