1-1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

You last purchased this on
 
nVent CADDY

Model 455 1-1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 455 1-1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

  • Fast #
  • Part #E4550150EG
  • Item #1399251
  • Manufacturer Part #4550150EG
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Allows for piping runs close to ceiling or walls
  • Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Designed to pair with Decolav distressed espresso vanity
  • Solid wood frame
  • Meets federal specification WW-H-171 (type 25)
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
Collection:
Model 455
Diameter - Outside:
1-9/10 in
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
2-5/8 in
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
180 lb