1-1/2 in. Universal Sway Brace

Part #ECSB0150  |  Item #7550258  |  Manufacturer Part #CSB0150

$ 21.46 EACH
(Pricing is for 1-1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Use for both lateral and longitudinal sway brace applications
  • Unique slotted holes provide for easy slip-on installation eliminating loose hardware
  • Snap-off bolt head helps enable easy installation and inspection of seismic sway braces
  • Works with 1" through 2" brace pipes to reduce inventory
  • Meets NFPA®-13 requirements for seismic sway bracing

Specifications

Coating: Electro-galvanized

FM Approved: No

Fits Pipe Size: 1-1/2 in

Material: Steel

UL Listed: No