1-1/4 - 1-1/2 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp
Superfix 454 Series 1-1/4 - 1-1/2 in. Threaded Electrogalvanized EPDM, SBR and Steel Pipe Clamp
Frequently Purchased Together
Product Details
- Easy-to-close clamp for steel pipe and copper tube
- Unique hinged design eliminates the need to disassemble the clamp prior to installation
- Recommended for the suspension of stationary non-insulated pipe lines
- Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
- Comes with a welded 3/8” cap nut, allowing easy attachment to threaded rod
- Combo head bolt works with slotted, hex, or Phillips drivers
- All-steel design of the closing mechanism retains strength even when exposed to heat
- Clamp can be closed with one hand, without ever turning a screw
- Compliant for sound insulation design according to DIN 4109
- Category II noise reduction according to DIN EN ISO 3822-1
Specifications
- Application:
- Copper Tube, Non-Insulated Pipes, Steel Pipe
- Coating:
- Electrogalvanized
- Collection:
- Superfix 454 Series
- Diameter - Outside:
- 1-69/100 in
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in - 1-1/2 in
- IAPMO Listed -:
- No
- MSS:
- MSS SP-58 Type 12
- Material:
- Rubber, Steel
- Material Type:
- EPDM, SBR
- Product Type:
- Pipe Clamp
- Rod Size (in):
- 3/8 in
- Temperature Range:
- -58 to 230 Deg F
- UL Listed:
- No
- Width:
- 29/32 in
- Work Load Limit:
- 180 lb