nVent CADDY

1-1/4 in. CTS Copper Plated Strut Clamp

Part #ECOPC0125CP  |  Manufacturer Part #COPC0125CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One piece break apart strut clamp
  • Includes thread impression and captured screw
  • Fits into open side of strut channel

Specifications

Coating: Copper Electro Plated

Color Finish: Chrome Plated

Color Finish Category: Chromes

Fits Pipe Size: 1-1/4 in

Gauge: 13

Material: Steel

Width: 1-1/4 in

Work Load Limit: 600