1-5/8 in. Electrogalvanized Plastic and Steel Strut Pipe Clamp
1-5/8 in. Electrogalvanized Plastic and Steel Strut Pipe Clamp
Package Quantity Info:
EA: 1 IP: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Plastic cushion is hinged to spread apart for easy installation
- Reduces noise and absorbs shock by gripping the pipe/tube firmly
- Fits into open side of strut channel
- Nylon locknut prevents loosening under vibration
- Square neck of carriage bolt prevents over-tightening
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 1-5/8 in
- Height:
- 2-24/25 in
- Length:
- 2-3/100 in
- Material:
- Plastic, Steel
- Material Type:
- Polypropylene
- PipeTubing Size:
- 1-1/4 in
- Product Type:
- Cushion Clamp, Strut Clamp
- UL Listed:
- No
- Width:
- 1-14/25 in