40-1/2 x 1 - 4 in. Pipe Stand
40-1/2 x 1 - 4 in. Pipe Stand
Frequently Purchased Together
Product Details
- Complete out-of-the-box assembly provides a compact solution, simplifying material handling and reducing the amount of storage space required
- Designed to minimize fabrication and reduce the installation time of a complete stand by up to 80%
- Supports and fastens low to the ground horizontal pipe runs
- Includes four holes for anchoring base to floor
- Easy "push-to-install" nVent CADDY Rod Lock feature allows the V-bolt to assemble quickly
- Integrated weep hole at bottom of stand provides drainage for condensation
- V-bolt fastener accommodates multiple pipe sizes, reducing inventory by over 65%
- Telescoping post provides fast vertical height adjustment
Specifications
- ANSI:
- ANSI SP-58
- Adjustable:
- No
- Color Finish Name:
- Electrogalvanized
- FM Approved:
- No
- Height:
- 40-1/2 in
- IAPMO Listed -:
- No
- Length:
- 6-1/2 in
- Material:
- Steel
- NSF Certified:
- No
- Pipe Capacity:
- 1 in - 4 in
- Tool Stand Type:
- Pipe Stand
- Tool Type:
- Pipe Stand
- UL Listed:
- No
- Width:
- 6-1/2 in
- Work Load Limit:
- 1370 lb