1 in. Copper Plated Adjustable Swivel Ring Hanger

Part #E1010100CP  |  Item #1399106  |  Manufacturer Part #1010100CP

$ 2.71 EACH
(Pricing is for 1 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Application: Fire Protection

Coating: Painted

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1 in

MSS Specifications: MSS SP-58

Material: Steel

Product Type: Hanger Material

Type: E1010100CP

Work Load Limit: 180