1 in. Electrogalvanized Steel Hex Head Screw
1 in. Electrogalvanized Steel Hex Head Screw
Frequently Purchased Together
Product Details
- Long indented hex washer head, self tapping screw with pierce point
Specifications
- Application:
- Residential
- Coating:
- Electrogalvanized
- Diameter:
- 10 mm
- Length:
- 1 in
- Material:
- Steel
- Screw Head:
- Hex Head