nVent CADDY
1 in. Mount Pipe Clamp
Part #ECD2B | Item #1096939 | Manufacturer Part #CD2B
$
0.68
EACH
Fits Pipe Size:
1 inProduct Details
- Retained bolt and built-in nut means there are less parts to handle or drop
- Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
Documents
Specifications
Coating: Electro-Galvanized
Fits Pipe Size: 1 in
Material: Steel
UL Listed: Yes