10-43/50 in. Telescoping Plumbing Bracket
10-43/50 in. Telescoping Plumbing Bracket
Frequently Purchased Together
Product Details
- Includes an adjustable telescoping screw gun bracket that provides a mid-span support and accommodates non-standard stud spacing
- Multiple pilot holes in telescoping bracket
- Out-of-the-box in-wall solution for supporting supply and waste lines
- Plastic bracket housing is non-corrosive and compatible with all varieties of pipe
- Marked for easy identification of supply line offset
- Can mount pipe in all vertical or horizontal orientations
- Modular design can accommodate multiple pipe sizes of supply and waste lines
- Can be mounted to face or inside of stud
- Additional Plumbing Prefab Bracket Clamps (PFBC) can be purchased separately for multiple supply line runs
Specifications
- Coating:
- Electrogalvanized
- Fits Pipe Size:
- 2-1/2 in - 3-5/8 in
- Height:
- 1-3/10 in
- Length:
- 10-43/50 in
- Material:
- Plastic, Stainless Steel
- Material Type:
- 410, ABS
- UL Listed:
- No
- Width:
- 1-21/50 in