1/2 in. Long Drop Bell Hanger

Part #EBH0050CP  |  Item #4503624  |  Manufacturer Part #BH0050CP

$ 3.26 EACH

Fits Pipe Size:

1/2 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting screw is recessed and has a pierce-point to penetrate metal studs

Specifications

Coating: Electroplated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1/2 in

MSS Specifications: MSS SP-58

Material: Steel

Outside Diameter: 21/25 in

Pipe Tubing Size: 1/2 in