nVent CADDY

1/2 in. Plated Concrete Insert Nut

Part #E355N0050EG  |  Manufacturer Part #355N0050EG

Inside Diameter:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Insert nut for 355 Concrete Insert
  • Conforms with Federal Specification WW-H-171 (Type 19), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 18)

Specifications

Coating: Electro-galvanized

Inside Diameter: 1/2 in

Material: Steel

Work Load Limit: 1130