1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

You last purchased this on
 
nVent CADDY

Model 455 1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 455 1/2 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger

  • Fast #
  • Part #E4550050EG
  • Item #1399303
  • Manufacturer Part #4550050EG
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows for piping runs close to ceiling or walls
  • Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Integrated PEX 36 flexible supplies
  • 2-1/2" max. deck thickness
  • High-arc pull-down swivels 360°
  • PEX
  • Bolt and rivet are carbon steel
  • Includes soap dispenser
  • Magnetic spray head docking
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
Collection:
Model 455
Diameter - Outside:
21/25 in
FM Approved:
No
Fits Pipe Size:
1/2 in
Height:
1-1/2 in
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Work Load Limit:
180 lb