nVent CADDY

1/2 in. Riser Clamp Copper

Part #E5110050CP  |  Manufacturer Part #5110050CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for suspending vertical type K or L copper tubing risers
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
  • Slotted holes make assembly easy, eliminating loose hardware
  • Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening

Specifications

Coating: Copper Electro Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 1/2 in

Length: 8-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Metal

Pipe Tubing Size: 1/2 in

Width: 1 in

Work Load Limit: 75