1/2 in. Rod Lock Preset Anchor Plywood

Part #ECRLW50EG  |  Item #4810203  |  Manufacturer Part #CRLW50EG

$ 4.84 EACH

Rod Size In :

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Eliminate overhead drilling into building structure – nVent CADDY Rod Lock Preset Anchors are cast in place
  • Nails hold the anchor in place during the pour and easily break off with a strike of a hammer once the plywood forms are removed
  • Easy "push-to-install" design allows installers to simply push the threaded rod through the mounting hole, instantly holding it in position
  • Works with slightly damaged threads and minor burrs on the threaded rod
  • Prefabricated assemblies easily lift and lock into place, helping to save time and money
  • Plastic flange acts as insert locator when the forms are removed
  • Rated for cracked concrete per ICC-ES AC446 according to ICC-ES ESR-3864 evaluation report
  • Suitable for seismic bracing according to ICC-ES ESR-3864 evaluation report

Specifications

Coating: Electro-galvanized

Diameter: 1-9/10 in

Head Diameter: 1.9

Material: Steel

Rod Size In : 1/2 in

Work Load Limit: 1618