1/2 in. Wide Throat Top Beam Clamp

Part #E3100050PL  |  Item #4899517  |  Manufacturer Part #3100050PL

$ 8.81 EACH

Diameter:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Universal beam clamp for thick beams

Specifications

Application: Fire Protection

Coating: Painted

Diameter: 1/2 in

FM Approved: No

Height: 2-3/8 in

Material: Malleable Iron

Product Type: Hanger Material

Rod Size In : 1/2 in

UL Listed: No