1/2 in. x 13mm Spring Steel and Polyamide Slick Nut

You last purchased this on
 
nVent CADDY

1/2 in. x 13mm Spring Steel and Polyamide Slick Nut

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1/2 in. x 13mm Spring Steel and Polyamide Slick Nut

  • Fast #
  • Part #ESLICK500
  • Item #1564438
  • Manufacturer Part #SLICK500
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Provides fast universal attachment of threaded rod and hardware to standard strut profiles
  • Requires Certification

Specifications

Brand Model Compatibility:
14 ga and 12 ga Strut Channels, 1/2 in Threaded Steel Rods
Clean Bagged:
No
Coating:
nVent CADDY Armour
Height:
11/16 in
Material:
Steel, Plastic
Material Type:
Polyamide
Product Type:
Caddy Slick Nut
Rod Size (in):
1/2 in