Armour Spring Steel Flange Clip
Armour Spring Steel Flange Clip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits most beams
- Installs with just a hammer
- Provides an attachment for wire, S-hooks, chain, nVent CADDY speed link or other assemblies to flanges and profiles
Specifications
- Application:
- Beam, Fire Sprinkler, Plumbing, Refrigeration
- Coating:
- nVent CADDY Armour
- Diameter - Outside:
- 1/4 in
- FM Approved:
- No
- Material:
- Steel
- Product Type:
- Flange Clip
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 200 lb