1/4 in. Spring Steel Pipe Sleeve Clip

You last purchased this on
 
nVent CADDY

1/4 in. Spring Steel Pipe Sleeve Clip

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

1/4 in. Spring Steel Pipe Sleeve Clip

  • Fast #
  • Part #E4H58
  • Item #794818
  • Manufacturer Part #4H58
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits most beams
  • Installs with just a hammer
  • Provides an attachment for wire, S-hooks, chain, nVent CADDY Speed Link or other assemblies to flanges and profiles
  • Requires Certification

Specifications

Application:
Acoustical Ceilings, Electrical Systems, Fire Protection, HVAC, Refrigeration
CE Approved:
Yes
Coating:
nVent CADDY Armour
FM Approved:
No
Fits Pipe Size:
1/4 in
IAPMO Listed -:
No
Installation Type:
Side Mount
Material:
Steel
NSF Certified:
No
Product Type:
Pipe Sleeve Clip
UL Listed:
Yes
Work Load Limit:
200 lb