25 in. Pre-galvanized Steel Telescoping Box Mounting Bracket

You last purchased this on
 
nVent CADDY

25 in. Pre-galvanized Steel Telescoping Box Mounting Bracket

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

25 in. Pre-galvanized Steel Telescoping Box Mounting Bracket

  • Fast #
  • Part #ETSGB1624
  • Item #4385921
  • Manufacturer Part #TSGB1624
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Notched and marked for easy identification and bending
  • Improved design with stamped inch markings and pilot holes accelerates precise box conduit mounting between studs
  • Can mount multiple boxes
  • Interlocking tab prevents accidental disassembly
  • Can be mounted to face or inside of stud
  • Adjustable for non-standard stud spacing
  • Requires only a screw gun to install
  • Pilot holes allow easy box attachment with a screwdriver
  • Unique, one-piece, break apart design
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Electrical Fixtures, Fastening, HVAC, Low Voltage, Plumbing, Refrigeration
Coating:
Pre-Galvanized
Depth:
2-1/2 in
Length:
25 in
Material:
Steel
Product Type:
Telescoping Box Mounting Bracket
UL Listed:
Yes
Weight:
0.23 lb