160 lb. Spring Steel Rod to C Purlin Clip
160 lb. Spring Steel Rod to C Purlin Clip
Frequently Purchased Together
Product Details
- Provides an attachment for nVent CADDY speed link assemblies, wire, S-hooks, or chain from purlin and bar joist
- Hammer-on or install from the floor with the VAFT tool
Specifications
- Coating:
- nVent CADDY Armour
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Height:
- 5-3/16 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Purlin Clip
- Thickness:
- 1/4 in
- UL Listed:
- Yes
- Work Load Limit:
- 160 lb