2-1/2 in. Electrogalvanized Pipe Clamp

Part #E454012  |  Item #3254402  |  Manufacturer Part #454012

$ 23.39 EACH
(Pricing is for 2-1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for the suspension of stationary non-insulated pipe lines
  • Easy-to-close clamp for steel pipe and copper tube
  • Unique hinged design eliminates the need to disassemble the clamp prior to installation
  • Clamp can be closed with one hand, without ever turning a screw
  • All-steel design of the closing mechanism retains strength even when exposed to heat
  • Comes with a welded 3/8” cap nut, allowing easy attachment to threaded rod
  • Combo head bolt works with slotted, hex, or Phillips drivers
  • Conforms with Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Category II noise reduction according to DIN EN ISO 3822-1
  • Compliant for sound insulation design according to DIN 4109

Specifications

Coating: Electro-galvanized

Fits Pipe Size: 2-1/2 in

Material: [Steel, Rubber]

Material Type: EPDM

Outside Diameter: 2-87/100 in

Thickness: 0.94 in

UL Listed: No

Work Load Limit: 300