2 - 6 in. Steel Armour Pipe Sleeve Positioner
2 - 6 in. Steel Armour Pipe Sleeve Positioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires only a hammer to install
- Can be used for schedule 40 pipe with sleeve diameter of 2" through 6"
- Used to position pipe sleeves and prevent movement during concrete pours
- Can be used for wall thicknesses of 5/16" and under with all sleeve diameters
Specifications
- Application:
- Electrical Systems, Fire Protection, HVAC, Refrigeration
- Coating:
- nVent CADDY Armour
- FM Approved:
- No
- Fits Pipe Size:
- 2 in - 6 in
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Product Type:
- Pipe Sleeve Positioner
- Schedule Class:
- 40
- UL Listed:
- No