nVent CADDY

2 in. Copper Split Hinged Extension Clamp

Part #E4560200CP  |  Manufacturer Part #4560200CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for the suspension of stationary non-insulated copper tube lines
  • Allows for piping runs close to ceiling or walls
  • Conforms with Federal Specification WW-H-171 (Type 25), Manufacturers Standardization Society (MSS) SP-58 (Type 12)
  • Conveniently crimped on one end for easy attachment

Specifications

Coating: Copper Electro Plated

Fits Pipe Size: 2 in

MSS Specifications: MSS SP-58

Material: Cast Iron

Work Load Limit: 180