3 x 1/2 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

You last purchased this on
 
nVent CADDY

Model 401 3 x 1/2 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 401 3 x 1/2 in. Electrogalvanized and Pre-Galvanized Steel Clevis Hanger

  • Fast #
  • Part #E4010300EG
  • Item #1399188
  • Manufacturer Part #4010300EG
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flared edges help prevent sharp surfaces from coming into contact with the pipe (1/2" to 2" pipe sizes)
  • Clevis bottom pivots to allow pipe to be fed from either direction
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Maximum recommended load is 610 lbs
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized, Pre-Galvanized
Collection:
Model 401
Diameter - Outside:
3-1/2 in
FM Approved:
Yes
Fits Pipe Size:
3 in
Height:
6-1/16 in
MSS:
MSS SP-58 Type 1, MSS SP-69 Type 1
Material:
Steel
Product Type:
Clevis Hanger
Rod Size (in):
1/2 in
UL Listed:
Yes
Work Load Limit:
1130 lb