3 x 1/2 in. Electrogalvanized Cast Iron Split Ring Hanger

You last purchased this on
 
nVent CADDY

Model 455 3 x 1/2 in. Electrogalvanized Cast Iron Split Ring Hanger

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

Model 455 3 x 1/2 in. Electrogalvanized Cast Iron Split Ring Hanger

  • Fast #
  • Part #E4550300EG
  • Item #1399334
  • Manufacturer Part #4550300EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows for piping runs close to ceiling or walls
  • Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
  • Recommended for the suspension of stationary non-insulated pipe lines
  • 1/2" IPS connection
  • 7-3/4" from deck to aerator
  • 59" hose/24" reach
  • 9-7/8" long, 15-9/16" high
  • Magnetic spray head docking
  • 2-1/2" max deck thickness
  • Lever handle with red/blue handle indicators
  • Requires Certification

Specifications

Adjustable:
Yes
Application:
Non-Insulated Pipes, Stationary Piping
Coating:
Electrogalvanized
Collection:
Model 455
Diameter - Outside:
3-1/2 in
FM Approved:
No
Fits Pipe Size:
3 in
Height:
4-3/8 in
MSS:
MSS SP-58 Type 12
Material:
Cast Iron
Product Type:
Split Ring Hanger
Rod Size (in):
1/2 in
UL Listed:
No
Work Load Limit:
300 lb