3/4 in. Electrogalvanized Cast Iron Beam Clamp

You last purchased this on
 
nVent CADDY

3/4 in. Electrogalvanized Cast Iron Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/4 in. Electrogalvanized Cast Iron Beam Clamp

  • Fast #
  • Part #E3000075EG
  • Item #5113589
  • Manufacturer Part #3000075EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23
Application:
Fire Protection
Coating:
Electrogalvanized
FM Approved:
Yes
Height:
1-3/4 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23
Material:
Cast Iron
Product Type:
Beam Clamp
Rod Size (in):
3/4 in
Thickness:
13/16 in
UL Listed:
Yes
Width:
3/4 in
Work Load Limit:
950 lb