3/4 in. Mount Pipe Clamp

Part #ECD1B  |  Item #1096936  |  Manufacturer Part #CD1B

$ 0.52 EACH
(Pricing is for 3/4 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Retained bolt and built-in nut means there are less parts to handle or drop
  • Combo head bolt works with slotted, hex, #3 phillips or #2 robertson drivers
  • 1/2"-14NPS connection
  • 3-hole mount

Specifications

Coating: Electro-zinc

Fits Pipe Size: 3/4 in

Material: Steel

UL Listed: Yes