3/4 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger
Model 455 3/4 x 3/8 in. Electrogalvanized Cast Iron Split Ring Hanger
Package Quantity Info:
EA: 1 IP: 1 CA: 100 PT: 9000-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Allows for piping runs close to ceiling or walls
- Conforms with federal specification WW-H-171 (type 25), Manufacturers Standardization Society (MSS) SP-58 (type 12)
- Recommended for the suspension of stationary non-insulated pipe lines
- Products ending with D include a soap dispenser
- 13-7/8" overall spout height
- Spout swings 360°
- 7-1/8" from deck to aerator
- Bolt and rivet are carbon steel
Specifications
- Adjustable:
- Yes
- Application:
- Non-Insulated Pipes, Stationary Piping
- Coating:
- Electrogalvanized
- Collection:
- Model 455
- Diameter - Outside:
- 1-1/20 in
- FM Approved:
- No
- Fits Pipe Size:
- 3/4 in
- Height:
- 1-3/4 in
- MSS:
- MSS SP-58 Type 12
- Material:
- Cast Iron
- Product Type:
- Split Ring Hanger
- Rod Size (in):
- 3/8 in
- UL Listed:
- No
- Work Load Limit:
- 180 lb