2 in. 100 lb. Steel Electrogalvanized Wall Plate

You last purchased this on
 
nVent CADDY

2 in. 100 lb. Steel Electrogalvanized Wall Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

2 in. 100 lb. Steel Electrogalvanized Wall Plate

  • Fast #
  • Part #E3650037EG
  • Item #872114
  • Manufacturer Part #3650037EG
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Structural attachment to support hanger rod from a ceiling or a wall
  • Requires Certification

Specifications

Application:
Ceiling
Coating:
Electrogalvanized
Fits Pipe Size:
2 in
Material:
Steel
Product Type:
Wall Plate
Rod Size (in):
3/8 in
Work Load Limit:
100 lb