2 in. 180 lb. Cast Iron and Malleable Iron Wall Plate

You last purchased this on
 
nVent CADDY

2 in. 180 lb. Cast Iron and Malleable Iron Wall Plate

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

2 in. 180 lb. Cast Iron and Malleable Iron Wall Plate

  • Fast #
  • Part #E365M0037PL
  • Item #1346955
  • Manufacturer Part #365M0037PL
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Follow fastener manufacturer recommended shear and pull-out strength when fastening to the structure
  • Not Field Adjustable 16 GPF only
  • Structural attachment to support hanger rod from a ceiling or a wall
  • Vacuum breaker
  • Cover tube and SIS wall flange
  • 1 in FIP/copper sweat inlet adaptor
  • Vandal resistant cover screw
  • Requires Certification

Specifications

Application:
Ceiling
Coating:
Plain
Fits Pipe Size:
2 in
Length:
2 in
Material:
Cast Iron, Malleable Iron
Product Type:
Wall Plate
Rod Size (in):
3/8 in
Width:
1-9/10 in
Work Load Limit:
180 lb