Plain Cast Iron Wide Throat Beam Clamp in Black
Plain Cast Iron Wide Throat Beam Clamp in Black
Frequently Purchased Together
Product Details
- Hot dipped galvanized finish is also available as special order
- Hardened cup point setscrew to provide secured grip on tapered sections
- Universal beam clamp for thick beams
- Maximum recommended bottom load is 250 lbs, and top load is 500 lbs
- Meets Federal Specification WW-H-171 (type 23)
Specifications
- ANSI:
- ANSI SP-58 Type 19, ANSI SP-58 Type 23
- Application:
- Electrical Fixtures, Fastening, Fire Sprinkler, HVAC, Low Voltage, Plumbing, Refrigeration
- Coating:
- Plain
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- Yes
- Length:
- 1-1/4 in
- MSS:
- MSS SP-58 Type 19, MSS SP-58 Type 23
- Material:
- Cast Iron
- Product Type:
- Beam Clamp
- Rod Size (in):
- 3/8 in
- Thickness:
- 1-1/4 in
- UL Listed:
- Yes
- Width:
- 1 in
- Work Load Limit:
- 500 lb