3/8 in. Electrogalvanized Cast Iron Wide Throat Top Beam Clamp

You last purchased this on
 
nVent CADDY

3/8 in. Electrogalvanized Cast Iron Wide Throat Top Beam Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
nVent CADDY

3/8 in. Electrogalvanized Cast Iron Wide Throat Top Beam Clamp

  • Fast #
  • Part #E3100037EG
  • Item #4899516
  • Manufacturer Part #3100037EG
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Universal beam clamp for thick beams
  • Requires Certification

Specifications

ANSI:
ANSI SP-58 Type 19, ANSI SP-58 Type 23
Application:
Fire Protection
Coating:
Electrogalvanized
FM Approved:
Yes
Height:
2-1/16 in
MSS:
MSS SP-58 Type 19, MSS SP-58 Type 23
Material:
Cast Iron, Steel
Product Type:
Beam Clamp
Rod Size (in):
3/8 in
Thickness:
1-1/4 in
UL Listed:
Yes
Work Load Limit:
500 lb