nVent CADDY
3/8 x 16 in. Spring Nut
Part #ESPRA0037EG | Item #1346903 | Manufacturer Part #SPRA0037EG
$
3.25
EACH
Inside Diameter:
3/8 inProduct Details
- Used to create metal frames with nVent CADDY Eristrut channels
- Spring allows for easy installation
Documents
Specifications
Application: Fire Protection
Coating: Painted
FM Approved: No
Inside Diameter: 3/8 in
Length: 16 in
Material: Steel
Product Type: Hanger Material
Rod Size In : 3/8 in
Thickness: 3/8 in
Width: 3/8 in