nVent CADDY

4 in. Riser Clamp Copper

Part #E5110400CP  |  Manufacturer Part #5110400CP

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Recommended for suspending vertical type K or L copper tubing risers
  • Conforms with Federal Specification WW-H-171 (Type 8), Manufacturers Standardization Society (MSS) SP-58 (Type 8)
  • Slotted holes make assembly easy, eliminating loose hardware
  • Bolts are accessible from the front, serrated washer head design means no wrench required on back side for tightening
  • Lockable handle can prevent accidental actuation
  • Standard internal entry blow out stem design
  • Lower pressure drop and less turbulent flow
  • Compact design for areas with tight space restrictions
  • Fully encapsulated construction produces bubble tight seal
  • Identification tagging available

Specifications

Coating: Copper Electro Plated

Color Finish: Copper

Color Finish Category: Copper Tones

Fits Pipe Size: 4 in

Length: 12-1/2 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Metal

Pipe Tubing Size: 4 in

Width: 1-1/4 in

Work Load Limit: 300