nVent CADDY

6 in. Adjustable Swivel Ring Hanger

Part #E1150600EG  |  Manufacturer Part #1150600EG

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flared edges help prevent any sharp surfaces from coming into contact with the pipe (1/2" to 4" sizes)
  • Retained insert nut helps ensure the loop hanger and insert nut stay together
  • Recommended for the suspension of stationary non-insulated pipe lines
  • Manufactured to use the minimum rod size permitted by NFPA® for fire sprinkler piping
  • Conforms with Federal Specification WW-H-171 (Type 10), Manufacturers Standardization Society (MSS) SP-58 (Type 10)

Specifications

Coating: Zinc plated

Fits Pipe Size: 6 in

MSS Specifications: [MSS SP-58, MSS SP-69]

Material: Malleable Iron

Pipe Tubing Size: 6 in

UL Listed: Yes

Work Load Limit: 1000