Caddy® 1/2 in. CTS Tms Tube Threaded Only Strut Clamp

Part #ETSM0062  |  Item #3268031  |  Manufacturer Part #TSM0062

$ 6.68 EACH
(Pricing is for 1/2 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Secures pipe while allowing it to expand, preventing cracked and fractured joints
  • Snap-in and twist installation requires no tools
  • Fits directly into vertical and horizontal strut channels
  • Use for installation of refrigeration, A/C tubing and PEX piping in horizontal and vertical channels
  • Compliant with UL® 2043 and suitable for use in air handling (plenum) spaces

Specifications

Collection: Caddy®

Fits Pipe Size: 1/2 in

Material: Plastic

Material Type: Polyamide

UL Listed: Yes

Width: 1-5/8 in