3/8 in. Electrogalvanized Plated Steel Insert Nut for 355 Concrete Insert
Caddy® 3/8 in. Electrogalvanized Plated Steel Insert Nut for 355 Concrete Insert
Package Quantity Info:
EA: 1 IP: 1 CA: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Conforms with Federal Specification WW-H-171 (Type 19), Manufacturers Standardization Society ANSI®/MSS-SP-58 (Type 18)
- Prevents water hammer
- Insert nut for 355 Concrete Insert
- ANSI B1.20.1
- Standard port opening
Specifications
- ANSI:
- ANSI SP-58
- Application:
- Commercial
- Brand Model Compatibility:
- 355 Concrete Insert
- Coating:
- Electrogalvanized
- Collection:
- Caddy®
- Diameter - Inside 1:
- 3/8 in
- MSS:
- MSS SP-58
- Material:
- Steel
- Work Load Limit:
- 600 lb