Caddy® 6-3/5 ft. Speed Link Wire with Hook

Part #ESLK2L2  |  Item #4810205  |  Manufacturer Part #SLK2L2

$ 9.86 EACH
(Pricing is for 6-3/5 ft)

Length

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Complete system includes wire, locking device and pre-assembled hook end fitting
  • Hooks to a wide range of nVent CADDY fasteners
  • Fastens to the building structure or hanging services by looping around and hooking to wire rope
  • Easy to remove for applications requiring maintenance
  • Spring latch helps provide secure connection
  • Insert cable through hole and use bottom side of hook as an end stop
  • Also available in Y-hook configuration

Specifications

Coating: Electro-galvanized

Collection: Caddy®

FM Approved: No

Height: 2-3/20 in

Length: 6-3/5 ft

Material: [Steel, Plastic, Zinc Alloy]

Material Type: Polypropylene

UL Listed: Yes

Width: 3/4 in

Work Load Limit: 100